Shop GENIUS TOOLS
Create Account
1/2in Dr. 32mm Cr-Mo Deep Impact Socket
- Mfr # 447832
- Zoro # G923581089
original price:Â $20.09 , new price: $18.08 , 10 percent off
new price:Â
$
18.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447832
- Zoro #
- G923581089
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 32mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447832 Deep Impact Socket This 32mm, 6-point deep impact socket is built for 1/2in drive impact use where fastener access and dependable torque transfer matter. The deep profile and 78mm (3.07in) overall length help reach recessed fasteners while maintaining stable engagement. Forged from Chromium Molybdenum alloy steel, it's designed for high strength and durability with anti-corrosive properties. A matte black oxide coating and heat treatment through oil quenching support a tough exterior and a strong inner core for long service life. Key Benefits 32mm 6-point design helps reduce rounding and improves fastener grip. 1/2in drive fits common impact tools and professional ratchets. Deep socket profile with 78mm length reaches recessed fasteners more easily. Chromium Molybdenum alloy steel provides high strength with anti-corrosive properties. Oil-quenched heat treatment supports durability and long-term professional performance. Matte black oxide coating helps resist wear while protecting the exterior finish. Stamped size markings stay readable for quick identification and organization. Built to meet or exceed ANSI standards, this socket is intended for professional technicians and heavy-duty shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.