Socket Bit, 3/8" Size
Mfr # 834-TX30-W-1.62
Zoro # G7667821
product price: $73.49
/eaSold in multiples of 25 for $1,837.25
Key Features
Drive Size
3/8" Square
Overall Length
1-5/8"
SAE or Metric
Torx(R)
Size
T30
Material
High Carbon Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
834-TX30-W-1.62
Zoro #
G7667821
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Overall Length
1-5/8"
Size
T30
Point Size
T-30
Details
Item
Socket Bit
SAE or Metric
Torx(R)
Material
High Carbon Alloy Steel
Category Type
Socket Bits
Replaceable Insert
No
Description
Torx(R) Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.