Extension 1/2" Dr, 4 in L, 1 Pieces, Oiled
- Mfr # EX-508-B-4
- Zoro # G7615474
product price:Â
$
32.75
/ea
Key Features
Drive Size
1/2 in
Overall Length
4 in
Finish
Oiled
Number of Pieces
1
For Use With
1/2" Drive Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-508-B-4
- Zoro #
- G7615474
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 4 in
- Output Drive Size
- 1/2"
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Socket Extension
- Finish
- Oiled
- Number of Pieces
- 1
- For Use With
- 1/2" Drive Sockets
- Features
- 6 Points, Ball Lock, Steel
- Standards
- ASME B107.17
- Number of Points
- 6
- SAE or Metric
- SAE
- Output Drive Type
- Male Square
Description
Product details about the APEX - EX-508-B-4 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - EX-508-B-4 Socket Extension is a robust tool designed for use with 1/2" drive sockets. With an overall length of 4 inches, this extension provides adequate reach for various construction tasks. It features a male square output drive type and adheres to the ASME B107.17 standards, ensuring compatibility with numerous socket types.
This item boasts several notable features that enhance its utility in diverse settings. The extension has 6 points and includes a ball lock mechanism, offering reliable connection between the socket and the driver. Constructed from steel, it is built to withstand rigorous usage without compromising on performance or durability. Additionally, it comes with an oiled finish which aids in reducing friction during operation.
As a single piece product, the APEX - EX-508-B-4 Socket Extension offers straightforward application suitable for SAE measurements systems commonly used across North America's industries. Its compatibility with 1/2" drive sockets makes it a versatile addition to any toolbox or workshop setup.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - EX-508-B-4 Socket Extension is a robust tool designed for use with 1/2" drive sockets. With an overall length of 4 inches, this extension provides adequate reach for various construction tasks. It features a male square output drive type and adheres to the ASME B107.17 standards, ensuring compatibility with numerous socket types.
This item boasts several notable features that enhance its utility in diverse settings. The extension has 6 points and includes a ball lock mechanism, offering reliable connection between the socket and the driver. Constructed from steel, it is built to withstand rigorous usage without compromising on performance or durability. Additionally, it comes with an oiled finish which aids in reducing friction during operation.
As a single piece product, the APEX - EX-508-B-4 Socket Extension offers straightforward application suitable for SAE measurements systems commonly used across North America's industries. Its compatibility with 1/2" drive sockets makes it a versatile addition to any toolbox or workshop setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.