Shop NICHOLSON

16" Half Round Double Cut Bastard File - Boxed

  • Mfr # 05307N
  • Zoro # G3896855

product price: 
$
42.25
/ea

Key Features

Length
16 in
Cut Type
Bastard
Thickness
3/16 in
Pattern
American
Application
Use to Concave Corners, Crevices, and Round Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05307N
Zoro #
G3896855
UPC #
037103218018
Country of Origin
Brazil
Item
Machinists File
Profile Shape
Half Round
Cut Type
Bastard
Pattern
American
Application
Use to Concave Corners, Crevices, and Round Holes
Recommended Handle
Mfr. No. 21474 Plastic
Finish
Natural
Handle Design
None
Number of Pieces
1
Features
Perfect for Use on Concave, Convex, and Flat Surfaces
Manufacturers Part Number for File Handle
21474
Taper
Regular Taper
File Body Finish
Natural
Material Applications
Iron, Mild Steel, Plastics, Wood
Rigidity
Rigid
File Type
Machinists File
Container Type
Box
Face Cut Style
Double-Cut
File Style
American Pattern File
Includes Handle
No
Edge Cut Style
Single
Number of Cut Edges
2
File Material
Steel
File Coarseness
Bastard Cut
Insulated
No
Shape
Half Round

Dimensions

Length
16 in
Thickness
3/16 in
Handle Length
16 in
File Length without Tang
16 in
File Width
1 31/64 in
Width
1.49 in
Fits Chest Size
Perfect for Use on Concave, Convex, and Flat Surfaces

Description

This Crescent Nicholson 16" Half Round File is the ideal tool for filing concave corners, crevices and round holes. Use this bastard file to get a smooth finish on your project. It has a half round profile shape that allows you to work into difficult areas easily. This natural file is also made with American pattern cut type. Its 16 in length makes it easy to maneuver around tight spaces while working on your project. The Crescent Nicholson Half Round File will help you achieve the best results for your project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.