Socket Extension, Square, 1" Drive, EX-1001-B
Mfr # EX-1001-B
Zoro # G7265251
product price: $132.99
/eaSold in multiples of 12 for $1,595.88
Free Shipping & Returns
Key Features
Number of Points
4
Output Drive Size
1"
Output Drive Type
Male Square
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-1001-B
Zoro #
G7265251
UPC #
697099015772
Country of Origin
United States
Dimensions
Output Drive Size
1"
Details
Item
Extension
Number of Points
4
Output Drive Type
Male Square
SAE or Metric
SAE
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.