Socket Extension, Square, 1" Drive, EX-754-B
- Mfr # EX-754-B
- Zoro # G7263580
product price:Â
$
124.99
/ea
Sold in multiples of 25 for
$3,124.75
Free Shipping & Returns
Key Features
Output Drive Size
1" F x 3/4" M
SAE or Metric
SAE
Output Drive Type
Square
Number of Points
4, 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-754-B
- Zoro #
- G7263580
- UPC #
- 697099026518
- Country of Origin
- United States
Dimensions
- Output Drive Size
- 1" F x 3/4" M
Details
- Item
- Socket Extension
- SAE or Metric
- SAE
- Output Drive Type
- Square
- Number of Points
- 4, 4
Description
Socket Extension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.