Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/16in Wobble Hex Bit Socket 45mmL
- Mfr # 208+5112
- Zoro # G023579078
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5112
- Zoro #
- G023579078
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Wobble Style 1/4 Inch Drive 45mm Length Durable Construction - 208+5112 Wobble Hex Bit Socket This 3/16in wobble hex bit socket is built for controlled torque transfer when fasteners aren't perfectly in line. The wobble-style bit helps access hex screws in tight or awkward positions while maintaining a secure fit on the drive tool. Featuring a 1/4in drive and 45mm (1.77in) overall length, it balances reach with compact handling. High-speed steel construction adds strength and durability, with anti-corrosive properties to support long-term shop use. Key Benefits 3/16in wobble hex bit improves access when working at slight angles. 1/4in drive and 45mm length suit compact, controlled fastening tasks. High-speed steel construction supports high strength and long service life. Anti-corrosive properties help resist wear from demanding work environments. Permanently stamped size marking speeds identification and tool organization. Securely attached yet interchangeable design provides flexibility across compatible setups. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians, this wobble hex bit socket combines durable materials, consistent sizing, and clear identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.