Socket Extension, Square, 1/2" Drive, EX-377-3
Mfr # EX-377-3
Zoro # G8527893
product price: $36.19
/eaKey Features
Number of Points
4, 4
SAE or Metric
SAE
Output Drive Size
1/2" F x 3/8" M
Output Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-377-3
Zoro #
G8527893
UPC #
697099021575
Country of Origin
United States
Dimensions
Output Drive Size
1/2" F x 3/8" M
Details
Item
Adapter
Number of Points
4, 4
SAE or Metric
SAE
Output Drive Type
Square
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.