Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Extension, Square, 1/2" Drive, EX-508-B-8

  • Mfr # EX-508-B-8

  • Zoro # G7274379


product price: $45.79
/ea

Key Features

Number of Points
4
Output Drive Type
Male Square
Output Drive Size
1/2"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX-508-B-8
Zoro #
G7274379
UPC #
697099023678
Country of Origin
United States

Dimensions

Output Drive Size
1/2"

Details

Item
Extension
Number of Points
4
Output Drive Type
Male Square
SAE or Metric
SAE

Description

Socket Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.