Zoro Homepage

Socket Extension, Square, 1/2" Drive, EX-623

  • Mfr # EX-623

  • Zoro # G7273721


product price: $42.29
/ea
Sold in multiples of 12 for $507.48

Key Features

SAE or Metric
SAE
Output Drive Type
Square
Output Drive Size
1/2" F x 5/8" M
Number of Points
4, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-623
Zoro #
G7273721
UPC #
697099025399
Country of Origin
United States

Dimensions

Output Drive Size
1/2" F x 5/8" M

Details

Item
Adapter
SAE or Metric
SAE
Output Drive Type
Square
Number of Points
4, 4

Description

Socket Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.