Socket Extension, Square, 1/4" Drive
Mfr # EX-372-B
Zoro # G7864713
product price: $17.49
/eaKey Features
Overall Length
1"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4" to 3/8"
Drive Type
Male Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-372-B
Zoro #
G7864713
UPC #
697099020417
Country of Origin
United States
Dimensions
Overall Length
1"
Drive Size
1/4" to 3/8"
Details
Item
Socket Extension
Number of Pieces
1
Measurement Type
SAE
Drive Type
Male Square
Bit Style
Adapter
Material
High Carbon Alloy Steel
SAE or Metric
SAE
Standards
ASME B107.112
Impact Rated
Yes
Locking
Ball Lock
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.