Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Extension, Square, 3/4" Drive, EX-506-B

  • Mfr # EX-506-B

  • Zoro # G7240849


product price: $44.95
/ea

Key Features

Output Drive Type
Square
Number of Points
4, 4
SAE or Metric
SAE
Output Drive Size
3/4" F x 1/2" M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX-506-B
Zoro #
G7240849
UPC #
697099023296
Country of Origin
United States

Dimensions

Output Drive Size
3/4" F x 1/2" M

Details

Item
Adapter
Output Drive Type
Square
Number of Points
4, 4
SAE or Metric
SAE

Description

Socket Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.