Zoro Homepage

Socket Extension, Square, 3/4" Drive, EX-755-8

  • Mfr # EX-755-8

  • Zoro # G7244653


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Output Drive Type
Male Square
Output Drive Size
3/4"
Number of Points
4
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-755-8
Zoro #
G7244653
UPC #
697099027188
Country of Origin
United States

Dimensions

Output Drive Size
3/4"

Details

Item
Extension
Output Drive Type
Male Square
Number of Points
4
SAE or Metric
SAE

Description

Socket Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.