Zoro Homepage

Socket Extension, Square, 3/8" Drive, EX-257-5

  • Mfr # EX-257-5

  • Zoro # G8533688


product price: $31.89
/ea
Sold in multiples of 12 for $382.68

Key Features

Output Drive Size
3/8" F x 1/4" M
SAE or Metric
SAE
Number of Points
4, 4
Output Drive Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-257-5
Zoro #
G8533688
UPC #
697099018582
Country of Origin
United States

Dimensions

Output Drive Size
3/8" F x 1/4" M

Details

Item
Adapter
SAE or Metric
SAE
Number of Points
4, 4
Output Drive Type
Square

Description

Socket Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.