Zoro Homepage

Socket Extension, Square, 3/8" Drive, EX-376-9

  • Mfr # EX-376-9

  • Zoro # G8527360


product price: $38.19
/ea

Key Features

Output Drive Type
Male Square
SAE or Metric
SAE
Number of Points
4
Output Drive Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-376-9
Zoro #
G8527360
UPC #
697099021186
Country of Origin
United States

Dimensions

Output Drive Size
3/8"

Details

Item
Extension
Output Drive Type
Male Square
SAE or Metric
SAE
Number of Points
4

Description

Socket Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.