Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Extension, Square, 3/8" Drive, HC-8612-4

  • Mfr # HC-8612-4

  • Zoro # G7245021


product price: $92.69
/ea
Sold in multiples of 12 for $1,112.28
Free Shipping & Returns

Key Features

Output Drive Type
Square
SAE or Metric
SAE
Output Drive Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-8612-4
Zoro #
G7245021
UPC #
697099414100
Country of Origin
United States

Dimensions

Output Drive Size
3/8"

Details

Item
Extension
Output Drive Type
Square
SAE or Metric
SAE

Description

Socket Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.