Socket Extension, Square, 7/16" Drive
Mfr # EX-501-B-5
Zoro # G7266557
product price: $36.49
/eaSold in multiples of 12 for $437.88
Key Features
Overall Length
5"
Number of Pieces
1
Measurement Type
SAE
Drive Size
7/16"
Drive Type
Male Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-501-B-5
Zoro #
G7266557
UPC #
697099022510
Country of Origin
United States
Dimensions
Overall Length
5"
Drive Size
7/16"
Hex Drive Size
7/16 in
Details
Item
Socket Extension
Number of Pieces
1
Measurement Type
SAE
Drive Type
Male Hex
Bit Style
Adapter
Material
Proprietary Steel
Locking
Ball Lock
SAE or Metric
SAE
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.