Zoro Homepage

Socket Extension with Safety Cover

  • Mfr # UG-EX-371-3

  • Zoro # G7245642


product price: $93.59
/ea
Sold in multiples of 12 for $1,123.08
Free Shipping & Returns

Key Features

Overall Length
3"
Number of Pieces
1
Measurement Type
SAE
Drive Size
7/16"
Drive Type
Male Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG-EX-371-3
Zoro #
G7245642
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Drive Size
7/16"

Details

Item
Socket Extension
Number of Pieces
1
Measurement Type
SAE
Drive Type
Male Hex
Bit Style
Adapter
SAE or Metric
SAE

Description

Socket Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.