Socket Extension with Safety Cover
Mfr # UG-EX-371-4
Zoro # G7243332
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Number of Pieces
1
Measurement Type
SAE
Drive Size
7/16"
Drive Type
Male Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG-EX-371-4
Zoro #
G7243332
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Drive Size
7/16"
Details
Item
Socket Extension
Number of Pieces
1
Measurement Type
SAE
Drive Type
Male Hex
Bit Style
Adapter
SAE or Metric
SAE
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.