Zoro Homepage

Socket Extension with Safety Cover, UG-EX-376-B-6

  • Mfr # UG-EX-376-B-6

  • Zoro # G7247471


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Points
4
Output Drive Size
3/8"
SAE or Metric
SAE
Output Drive Type
Female Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG-EX-376-B-6
Zoro #
G7247471
UPC #
-
Country of Origin
United States

Dimensions

Output Drive Size
3/8"

Details

Item
Extension
Number of Points
4
SAE or Metric
SAE
Output Drive Type
Female Square

Description

Socket Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.