Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Extension with Safety Cover, UG-EX-508-9

  • Mfr # UG-EX-508-9

  • Zoro # G7273012


product price: $131.99
/ea
Sold in multiples of 12 for $1,583.88
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Output Drive Type
Female Square
Number of Points
4
Output Drive Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG-EX-508-9
Zoro #
G7273012
UPC #
-
Country of Origin
United States

Dimensions

Output Drive Size
1/2"

Details

Item
Extension
SAE or Metric
SAE
Output Drive Type
Female Square
Number of Points
4

Description

Socket Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.