Zoro Homepage

Socket Imp 10Mm 1/2 Dr 2.25 Oal

  • Mfr # 10MM25

  • Zoro # G8529479


product price: $24.75
/ea

Key Features

Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Socket Type
6-Point
Overall Length
57.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MM25
Zoro #
G8529479
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57.1 mm
Drive End Diameter
23.8 mm
Hex Opening Size
10 mm

Details

Item
Socket
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Socket Type
6-Point

Description

Socket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.