Zoro Homepage

Socket with Sidewall Mag

  • Mfr # NC-SWMSF-21MM35

  • Zoro # G9087125


product price: $237.99
/ea
Sold in multiples of 12 for $2,855.88
Free Shipping & Returns

Key Features

Tether Ready
No
Drive End Diameter
31.7 mm
Hex Opening Size
21 mm
Overall Length
88.9 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC-SWMSF-21MM35
Zoro #
G9087125
UPC #
-
Country of Origin
United States

Dimensions

Drive End Diameter
31.7 mm
Hex Opening Size
21 mm
Overall Length
88.9 mm

Details

Item
Magnetic Socket
Tether Ready
No
Socket Type
6-Point

Description

Magnetic Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.