Zoro Homepage
This item is Discontinued.
Apex Steam Technologies Gray Circular Nylon Brush, Size 1" L 000031218

Gray Circular Nylon Brush, Size 1" L (Discontinued)

  • Mfr # 000031218
  • Zoro # G2619220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000031218
Zoro #
G2619220
UPC #
-
Country of Origin
Multiple

Dimensions

Size
1 in L

Details

Item
1" Circular Stainless Steel Brush
For Use With
APX390, APX500, APX750

Description

1 In. Circular Stainless Steel Brush, Size 1 in L, For Use With APX390, APX500, APX750, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.