Zoro Homepage

Taping Holding Socket, Square, 3/8" Drive

  • Mfr # HC-100-1/4

  • Zoro # G7864777


product price: $40.45
/ea
Sold in multiples of 12 for $485.40

Key Features

Tap Size
1/4 in
Socket Length
1-1/2 in
Socket Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-100-1/4
Zoro #
G7864777
UPC #
697099031833
Country of Origin
United States

Dimensions

Tap Size
1/4 in
Socket Length
1-1/2 in
Socket Diameter
3/4 in

Details

Item
Drill and Tap Holder

Description

Drill and Tap Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.