Zoro Homepage

04538 Unv Wrnch Standard

  • Mfr # KH-105-6

  • Zoro # G1176939


product price: $99.85
/ea
Free Shipping & Returns

Key Features

Socket Length
1 in
Socket Diameter
13/16 in
Shank Length
6 in
Hex Opening Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH-105-6
Zoro #
G1176939
UPC #
697099045380
Country of Origin
United States

Dimensions

Socket Length
1 in
Socket Diameter
13/16 in
Shank Length
6 in
Hex Opening Size
9/16 in

Details

Item
04538 Unv Wrnch Standard

Description

04538 Unv Wrnch Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.