Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

071-Ex-500-B-2 Hex Extensions

  • Mfr # EX-500-2

  • Zoro # G0603727


product price: $27.15
/ea

Key Features

Overall Length
2 in
Finish
Unfinished
Drive Type
Impact
Output Drive Size
1/2 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-500-2
Zoro #
G0603727
UPC #
697099022275
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in
Output Drive Size
1/2 in
Input Drive Size
1/4 in

Details

Item
Hex Extension
Finish
Unfinished
Drive Type
Impact
Number of Pieces
1
Output Drive Shape
Hex
Impact Rated Status
Impact Rated
Input Drive Gender
Male
Input Drive Shape
Hex
Output Drive Gender
Male
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Measurement Type
SAE
Socket Extension Style
Standard

Description

Hex Extension, Output Drive Size 1/2 in, Output Drive Shape Hex, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Overall Length 2 in, Impact, Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.