Zoro Homepage

1" Drive, SAE Socket, 4 Points, 1 Sqr 2 Dia Sck Ret Ring

  • Mfr # 10010S

  • Zoro # G3200359


product price: $21.19
/ea

Key Features

Drive Size
1"
SAE or Metric
SAE
Number of Points
4
Tether Capable
Standard Tool (Accessory Needed for Tethering)
For Use With
Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10010S
Zoro #
G3200359
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1"
Inside Diameter
2 in

Details

Item
Retaining Ring
SAE or Metric
SAE
Number of Points
4
Tether Capable
Standard Tool (Accessory Needed for Tethering)
For Use With
Sockets
Drive Type
Square
Tether Style
Tether Capable
Tether Ready
No
Product Type
1 Sqr 2 Dia Sck Ret Ring
Tether Status
Not Tether Capable

Description

1 Sqr 2 Dia Sck Ret Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.