Zoro Homepage

1 in Drive, 5/8" SAE Socket

  • Mfr # RP-820

  • Zoro # G7064321


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Size
5/8"
Finish
Oiled
Overall Length
2 1/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-820
Zoro #
G7064321
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
5/8"
Overall Length
2 1/8 in
Output Drive Size
5/8 in
Input Drive Size
1 in
Body Diameter
2-1/8 in

Details

Item
Power Bit Holder
Finish
Oiled
SAE or Metric
SAE
Drive Type
Power
Number of Pieces
1
Socket Type
Adaptor
Standards
ANSI
Impact Rated
No
Material
Steel
Output Drive Type
Female Hex
Measurement Type
SAE
Output Drive Shape
Hex
Output Drive Gender
Male
Non-Sparking
No
Input Drive Gender
Female
Insulated
No
Locking
No
Input Drive Shape
Square
Tether Ready
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Power Bit Holder, SAE, Non-Sparking No, Insulated No, Overall Length 2 1/8 in, Socket Depth Not Applicable, Steel, Oiled, Drive Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.