Zoro Homepage

1 in Drive, 7/8" SAE Socket, 6 Points

  • Mfr # RP-828

  • Zoro # G7043827


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Size
7/8"
Finish
Oiled
Overall Length
2 1/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-828
Zoro #
G7043827
UPC #
697099003908
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
7/8"
Overall Length
2 1/8 in
Output Drive Size
7/8 in
Input Drive Size
1 in
Body Diameter
2-1/8 in

Details

Item
Power Bit Holder
Finish
Oiled
SAE or Metric
SAE
Number of Points
6
Drive Type
Power
Socket Type
Adaptor
Material
Steel
Standards
ANSI
Output Drive Type
Female Hex
Impact Rated
No
Number of Pieces
1
Measurement Type
SAE
Insulated
No
Input Drive Shape
Square
Output Drive Gender
Male
Non-Sparking
No
Input Drive Gender
Female
Output Drive Shape
Hex
Locking
No
Tether Ready
No
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Power Bit Holder, SAE, Non-Sparking No, Insulated No, Overall Length 2 1/8 in, Socket Depth Not Applicable, Steel, Oiled, Drive Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.