Zoro Homepage

10032S Socket Reta"g R"gs

  • Mfr # 10032S

  • Zoro # G3200331


product price: $16.69
/ea

Key Features

Drive Size
3/4" Square
Material
Plastic (Ring), Steel (Insert)
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032S
Zoro #
G3200331
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4" Square

Details

Item
10032S Socket Retaining Rings
Material
Plastic (Ring), Steel (Insert)
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Tether Ready
No
Product Type
10032S Socket Retaining Rings
Tether Status
Not Tether Capable

Description

10032S Socket Retaining Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.