Zoro Homepage

10Mm Full Polish Comb Wrench 6 Pt

  • Mfr # 81758

  • Zoro # G4617463


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Material
Premium Alloy Steel
Finish
Full Polish Chrome
Head Size
10 mm
Head Offset Angle
15 °
Number of Points
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81758
Zoro #
G4617463
UPC #
99575817588
Country of Origin
China

Dimensions

Head Size
10 mm

Details

Material
Premium Alloy Steel
Finish
Full Polish Chrome
Head Offset Angle
15 °
Number of Points
6 Point

Description

10Mm Full Polish Comb Wrench 6 Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.