
1/2 Dr 6 Pt 13/16 Dp Imp Soc
Mfr # 84553N
Zoro # G4652472
product price: $12.99
/eaKey Features
Drive Size
1/2 in
Overall Length
3.228 in
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84553N
Zoro #
G4652472
UPC #
99575001093
Country of Origin
China
Dimensions
Drive Size
1/2 in
Overall Length
3.228 in
Length to Shoulder
3.228 in
Drive End Size
1.252 in
Wrench Depth
0.945 in
Fastener Size
13/16 in
Wrench End Size
1.252 in
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Standards
ASME B107.2
Bolt Clearance
0.61 in
Description
1/2 Dr 6 Pt 13/16 Dp Imp Soc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.