Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apex Tool Group 1/2" Drive Impact Socket Extension, SAE, Nylon Covered, 12 in L UG-EX-508-12

1/2" Drive Impact Socket Extension, SAE, Nylon Covered, 12 in L (Discontinued)

  • Mfr # UG-EX-508-12
  • Zoro # G2845367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG-EX-508-12
Zoro #
G2845367
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
12 in

Details

SAE or Metric
SAE
Finish
Nylon Covered
Impact Rated
No
Item
Impact Socket Extension
Features
Steel, Pin Lock, Free-spinning Cover
Standards
ASME B107.2
Drive Type
Square

Description

Impact Socket Extension, Nylon Covered, Overall Length 12 in, Drive Type Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.