Zoro Homepage

1/2 in Drive, 5/8" SAE Socket, 6 Points, Power Bit Holder, Steel, 1/2 in, 5/8 in

  • Mfr # SC-520

  • Zoro # G7210375


product price: $30.55
/ea

Key Features

Drive Size
1/2 in
Size
5/8"
Finish
Oiled
Overall Length
1 1/2 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-520
Zoro #
G7210375
UPC #
697099060420
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
5/8"
Overall Length
1 1/2 in
Output Drive Size
5/8 in
Input Drive Size
1/2 in
Body Diameter
1-1/8 in

Details

Item
Power Bit Holder
Finish
Oiled
SAE or Metric
SAE
Number of Points
6
Drive Type
Power
Material
Steel
Socket Type
Adaptor
Number of Pieces
1
Impact Rated
No
Output Drive Type
Female Hex
Standards
ANSI
Measurement Type
SAE
Locking
No
Output Drive Gender
Male
Non-Sparking
No
Input Drive Shape
Square
Input Drive Gender
Female
Output Drive Shape
Hex
Insulated
No
Tether Ready
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Power Bit Holder, SAE, Non-Sparking No, Insulated No, Overall Length 1 1/2 in, Socket Depth Not Applicable, Steel, Oiled, Drive Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.