Shop All Impact Sockets
Apex Tool Group
1/2 in Drive Impact Socket Extra Deep Socket, Oiled
Mfr # 5528-1PK
Zoro # G4015588
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Product Information
- Brand Apex Tool Group
- MFR # 5528-1PK
- Zoro # G4015588
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/2 in |
Size | 7/8 in |
Socket Depth | Extra Deep |
Details
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Steel, Oiled, Impact Rated Yes, Socket Depth Extra Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- HOUGEN RotaCut Hole Cutter Combo Kit (11087)
- GEDORE Deep Ring Wrench Straight, 32mm (308 32)
- WRIGHT TOOL TOOL LOCKING WRENCH PLIER VICE-GRIP (9V7LW)
- APEX TOOL GROUP 1/2 Drive Impact Hex Socket 14Mm (84631)
- APEX TOOL GROUP 1/2 in Drive Socket Extra Deep Socket, Oiled (5530-1PK)
- SUNEX 3/8" Drive Impact Socket 6 (312MD)
- SUNEX Fmle 3/8" x 1/2" Male Impct Socket Adptr (3300)
- SUNEX Driveline Impact Socket, 13Mm, 1/2" Drive 12 Point (SUN213ZUMDL)
- TEKTON 1/2 Inch Drive x 12 mm Deep 12-Point Impact Socket (SID23312)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026D)
- Apex Tool Group Impact Sockets