Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Socket Extra Deep Socket, Oiled, Extra Deep, 1/2" Dr., 13/16

  • Mfr # 5526-1PK

  • Zoro # G4104180


product price: $36.49
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5526-1PK
Zoro #
G4104180
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
13/16 in
Overall Length
3 1/4 in
Socket Depth
Extra Deep

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
Features
Thin Wall
Output Type
6 pt
Standards
Exceeds ANSI and DIN Requirements
Impact Rated
Yes
Material
Steel
Drive Type
Square
Category Type
Impact Socket
Socket Type
Thin Wall Extra Long Length

Description

Impact Socket, Steel, Oiled, Extra Deep, Square, Drive Size 1/2 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.