1/2 in Drive Socket Extra Deep Socket, Oiled, Extra Deep, 1/2" Dr., 5/8
Mfr # 5520-1PK
Zoro # G4015630
product price: $37.39
/eaKey Features
Drive Size
1/2 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5520-1PK
Zoro #
G4015630
UPC #
00697099631965
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Size
5/8 in
Overall Length
3 1/4 in
Socket Depth
Extra Deep
Details
Item
Socket
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
Features
Thin Wall
Impact Rated
Yes
Category Type
Impact Socket
Output Type
6 pt
Material
Steel
Standards
Exceeds ANSI and DIN Requirements
Socket Type
Thin Wall Extra Long Length
Drive Type
Square
Description
Impact Socket, Steel, Oiled, Extra Deep, Square, Drive Size 1/2 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.