1/2 in Drive Socket Standard Socket, Oiled, Standard, 1/2" Dr., 15/16
Mfr # 5430-1PK
Zoro # G4104217
product price: $66.69
/eaKey Features
Drive Size
1/2 in
Overall Length
1 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5430-1PK
Zoro #
G4104217
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Size
15/16 in
Overall Length
1 1/2 in
Socket Depth
Standard
Details
Item
Socket
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
Socket Type
Thin Wall Standard Length
Impact Rated
Yes
Drive Type
Square
Features
Thin Wall
Standards
Exceeds ANSI and DIN Requirements
Material
Steel
Category Type
Impact Socket
Output Type
6 pt
Description
Impact Socket, Steel, Oiled, Standard, Square, Drive Size 1/2 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.