Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Socket Standard Socket, Oiled, Standard, 1/2" Dr., 3/4

  • Mfr # 5424-1PK

  • Zoro # G4015481


product price: $32.65
/ea

Key Features

Drive Size
1/2 in
Overall Length
1 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5424-1PK
Zoro #
G4015481
UPC #
00697099639497
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
3/4 in
Overall Length
1 1/2 in
Socket Depth
Standard

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
Standards
Exceeds ANSI and DIN Requirements
Drive Type
Square
Features
Thin Wall
Impact Rated
Yes
Output Type
6 pt
Material
Steel
Socket Type
Thin Wall Standard Length
Category Type
Impact Socket

Description

Impact Socket, Steel, Oiled, Standard, Square, Drive Size 1/2 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.