Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Socket Standard Socket, Oiled, Standard, 1/2" Dr., 7/8

  • Mfr # 5428-1PK

  • Zoro # G4104226


product price: $38.69
/ea

Key Features

Drive Size
1/2 in
Overall Length
1 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5428-1PK
Zoro #
G4104226
UPC #
00697099639510
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
7/8 in
Overall Length
1 1/2 in
Socket Depth
Standard

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
Drive Type
Square
Socket Type
Thin Wall Standard Length
Impact Rated
Yes
Material
Steel
Category Type
Impact Socket
Features
Thin Wall
Standards
Exceeds ANSI and DIN Requirements
Output Type
6 pt

Description

Impact Socket, Steel, Oiled, Standard, Square, Drive Size 1/2 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.