1/2" Square Drive, 1-1/8" SAE Socket, 6 Points
Mfr # 5236
Zoro # G0900807
product price: $39.95
/eaKey Features
Drive Size
1/2" Square
Overall Length
3-1/2"
SAE or Metric
SAE
Number of Points
6
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5236
Zoro #
G0900807
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
1-1/8"
Overall Length
3-1/2"
Hex Opening Size
1-1/8 in
Drive End Diameter
1-5/8 in
Details
Item
Socket 1 1/8 1/2 Drive
SAE or Metric
SAE
Number of Points
6
Tether Capable
Tether Capable
Material
High Carbon Alloy Steel
Socket Type
Long Length
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket 1 1/8 1/2 Drive
Tether Status
Not Tether Capable
Description
Socket 1 1/8 1/2 Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.