Zoro Homepage

1/2" Square Drive, 12mm Metric Socket, 12 Points, 1/2Dr 12Mm 12Pt

  • Mfr # 12MM15-D

  • Zoro # G0900387


product price: $20.59
/ea

Key Features

Drive Size
1/2" Square
Size
12mm
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MM15-D
Zoro #
G0900387
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
12mm
Overall Length
38.1mm
Drive End Diameter
23.8 mm
Hex Opening Size
12 mm

Details

Item
Socket,1/2Dr 12Mm 12Pt
SAE or Metric
Metric
Number of Points
12
Socket Type
Double Hex Standard Length
Material
High Carbon Alloy Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket,1/2Dr 12Mm 12Pt
Tether Status
Not Tether Capable

Description

Socket,1/2Dr 12Mm 12Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.