1/2" Square Drive, 12mm Metric Socket, 6 Points, 20361 Sckt 1/2 Fmale Sq

  • Mfr # 12MM15

  • Zoro # G3200307


product price: $16.69
/ea

Key Features

Drive Size
1/2" Square
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MM15
Zoro #
G3200307
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
12mm
Overall Length
38.1mm
Drive End Diameter
23.8 mm
Hex Opening Size
12 mm

Details

Item
20361 Sckt 1/2 Fmale Sq
SAE or Metric
Metric
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Socket Type
Standard Length
Material
High Carbon Alloy Steel
Tether Style
Tether Capable
Tether Ready
No

Description

20361 Sckt 1/2 Fmale Sq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.