1/2" Square Drive, 13mm Metric Socket, 6 Points, 11391 Sckt 1/2 Fmale Sq
Mfr # 13MM45
Zoro # G0900518
product price: $25.29
/eaKey Features
Drive Size
1/2" Square
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Thin Wall Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13MM45
Zoro #
G0900518
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
13mm
Overall Length
38.1mm
Hex Opening Size
13 mm
Drive End Diameter
23.8 mm
Details
Item
11391 Sckt 1/2 Fmale Sq
SAE or Metric
Metric
Number of Points
6
Socket Type
Thin Wall Standard Length
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Material
High Carbon Alloy Steel
Tether Style
Tether Capable
Tether Ready
No
Description
11391 Sckt 1/2 Fmale Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.