1/2" Square Drive, 13mm Metric Socket
Mfr # SF-13MM35
Zoro # G0900061
product price: $26.99
/eaKey Features
Drive Size
1/2" Square
Overall Length
82.5mm
SAE or Metric
Metric
Socket Type
Surface Drive Extra Long Length
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-13MM35
Zoro #
G0900061
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
13mm
Overall Length
82.5mm
Drive End Diameter
23.8 mm
Hex Opening Size
13 mm
Details
Item
Apex Sf13Mm35 Socket 13Mm 3/8 Dr
SAE or Metric
Metric
Socket Type
Surface Drive Extra Long Length
Tether Capable
Tether Capable
Material
High Carbon Alloy Steel
Tether Style
Tether Capable
Tether Ready
No
Description
Apex Sf13Mm35 Socket 13Mm 3/8 Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.