Zoro Homepage

1/2" Square Drive, 15/16" SAE Socket, 6 Points

  • Mfr # 5230

  • Zoro # G0900816


product price: $39.55
/ea
Sold in multiples of 12 for $474.60

Key Features

Drive Size
1/2" Square
Overall Length
3-1/2"
SAE or Metric
SAE
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5230
Zoro #
G0900816
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
15/16"
Overall Length
3-1/2"
Hex Opening Size
15/16 in
Drive End Diameter
1-3/8 in

Details

Item
15/16 Socket
SAE or Metric
SAE
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Socket Type
Long Length
Material
High Carbon Alloy Steel
Tether Style
Tether Capable
Tether Ready
No

Description

15/16 Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.