1/2" Square Drive, 16mm Metric Socket
Mfr # SF-16MM35
Zoro # G0900131
product price: $29.89
/eaKey Features
Drive Size
1/2" Square
Overall Length
82.5mm
SAE or Metric
Metric
Socket Type
Surface Drive Extra Long Length
Material
High Carbon Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-16MM35
Zoro #
G0900131
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
16mm
Overall Length
82.5mm
Drive End Diameter
25.4 mm
Hex Opening Size
16 mm
Details
Item
1/2In Square Drive Sockets, Metric
SAE or Metric
Metric
Socket Type
Surface Drive Extra Long Length
Material
High Carbon Alloy Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Tether Ready
No
Description
1/2In Square Drive Sockets, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.