Zoro Homepage

1/2" Square Drive, 20mm Metric Socket, 6 Points

  • Mfr # 20MM15

  • Zoro # G0588336


product price: $31.19
/ea

Key Features

Drive Size
1/2" Square
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MM15
Zoro #
G0588336
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
20mm
Overall Length
38.1mm
Drive End Diameter
31.7 mm
Hex Opening Size
20 mm

Details

Item
Sckt 1/2 Sq Dr 20Mm Hex
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Socket Type
Standard Length
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Material
High Carbon Alloy Steel
Tether Style
Tether Capable
Tether Ready
No
Product Type
Sckt 1/2 Sq Dr 20Mm Hex
Tether Status
Not Tether Capable

Description

Sckt 1/2 Sq Dr 20Mm Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.