1/2" Square Drive, 23mm Metric Socket, 6 Points, 23622 Sckt 1/2 Fmale Sq
Mfr # 23MM15
Zoro # G0900877
product price: $38.65
/eaKey Features
Drive Size
1/2" Square
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23MM15
Zoro #
G0900877
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
23mm
Overall Length
38.1mm
Hex Opening Size
23 mm
Drive End Diameter
34.9 mm
Details
Item
23622 Sckt 1/2 Fmale Sq
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Standard Length
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Tether Ready
No
Description
23622 Sckt 1/2 Fmale Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.